Menu Search
PLC Industrial Computers Computer; 500 GB Storage; 8 GB RAM; 2.53 GHz

SIEMENS #6AG41141NP724QA6

SIMATIC Computer; 500 GB Storage; 8 GB RAM; 2.53 GHz

SKU #88762145741
Manufacturer Series: IPC847C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Industrial Computer
Storage Drive: 500GB HDD RAID1, 3.5 in. SATA
Processor: 2.53GHz Intel Core I7-610E
RAM Standard: 8 GB DDR3
System Components: 11-Slot (7 PCI, 1 PCIE X 16, 3 PCIE X 4), (1) Hot-Swappable
I/O: (2) Ethernet (10/100/1000), (2) GBIT LAN (RJ45), (4) Rear USB 2.0 Ports, (2) Front USB 2.0 Ports, (2) Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, Audio Line Out and Microphone
Operating System: Windows Server 2008
Power: 100-240VAC
Operating Temperature: 41-122deg F (5-50deg C)
NEMA/IEC: IEC IP41 (Front), IEC IP20 (Rear)
Mounting: Rack
Size: 16.93 x 6.97 x 17.64 in. (430 x 177 x 448mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 500GB HDD RAID1, 3.5 in. SATA; Processor - 2.53GHz Intel Core I7-610E; RAM Standard - 8 GB DDR3; System Components - 11-Slot (7 PCI, 1 PCIE X 16, 3 PCIE X 4), (1) Hot-Swappable; I/O - (2) Ethernet (10/100/1000), (2) GBIT LAN (RJ45), (4) Rear USB 2.0 Ports, (2) Front USB 2.0 Ports, (2) Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, Audio Line Out and Microphone; Operating System - Windows Server 2008; Power - 100-240VAC; Operating Temperature - 41-122deg F (5-50deg C); NEMA/IEC - IEC IP41 (Front), IEC IP20 (Rear); Mounting - Rack; Size - 16.93x6.97x17.64 in. (430x177x448mm); Additional Information - Without Power Cord, Without HW Extension; Manufacturer Series - SIMATIC IPC847C

Additional Info: Without Power Cord, Without HW Extension