Menu Search

SIEMENS #6AG41141NP222PA6

SIMATIC Computer; 500 GB Storage; 4 GB RAM; 2.53 GHz

SKU: 04089292991
Manufacturer Series: IPC847C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compact Industrial Computer
Storage Drive: 500GB Rotating HDD, SATA
Processor: 2.53GHz Core i7-610E
RAM Standard: 4 GB DDR3
System Components: 8-Slot (7 PCI, 1 PCIE X 16)
I/O: (2) GB Ethernet 10/100/1000 Mbps LAN Ports(RJ45), (1) DVI-I Port, Audio, (2) Com Port, (1) LPT, (2) Ps/2, (6) USB 2.0 Ports
Operating System: Windows Server 2008
Power: 100-240 VAC
Operating Temperature: 41-122deg F (5-50deg C)
NEMA/IEC: IEC IP20,IP41
Mounting: Rack
Size: 18.98 x 19.37 x 6.97 in. (482 x 492 x 177mm)
Description
PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 500GB Rotating HDD, SATA; Processor - 2.53GHz Core i7-610E; RAM Standard - 4 GB DDR3; System Components - 8-Slot (7 PCI, 1 PCIE X 16); I/O - (2) GB Ethernet 10/100/1000 Mbps LAN Ports(RJ45), (1) DVI-I Port, Audio, (2) Com Port, (1) LPT, (2) Ps/2, (6) USB 2.0 Ports; Operating System - Windows Server 2008; Power - 100-240 VAC; Operating Temperature - 41-122deg F (5-50deg C); NEMA/IEC - IEC IP20,IP41; Mounting - Rack; Size - 18.98x19.37x6.97 in. (482x492x177mm); Manufacturer Series - Simatic IPC847C