Menu Search
PLC Industrial Computers Computer; 320 GB Storage; 4 GB RAM; 1.7 GHz; 15 in. Display

SIEMENS #6AV72406BC070KA2

SIMATIC Computer; 320 GB Storage; 4 GB RAM; 1.7 GHz; 15 in. Display

SKU #88762184817
Manufacturer Series: IPC477D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Industrial Computer
Display: 15 in. TFT, 1280x800, Touch Screen
Storage Drive: 320GB HDD, SATA
Processor: 1.7GHz Intel Core i7-3517UE
RAM Standard: 4 GB DDR3
I/O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232
Operating System: Windows 7 Ultimate MUI
Power: 110/230VAC
NEMA/IEC: IEC IP20, IP65
Mounting: Panel
Size: 16.33 x 12.2 x 3.21 in. (415 x 310 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 15 in. TFT, 1280x800, Touch Screen; Storage Drive - 320GB HDD, SATA; Processor - 1.7GHz Intel Core i7-3517UE; RAM Standard - 4 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232; Operating System - Windows 7 Ultimate MUI; Power - 110/230VAC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 16.33x12.20x3.21 in. (415x310x82mm); Additional Information - Without Mass Storage Changeable, Simatic Software; Manufacturer Series - SIMATIC IPC477D

Additional Info: Without Mass Storage Changeable, Simatic Software