Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #6AV72401DA070KA3

SIMATIC Computer; 320 GB Storage; 1 GB RAM; 1.4 GHz; 19 in. Display

SKU # 80476617750 Manufacturer Series: IPC 477D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Industrial Computer
Display: 19 in. TFT, 1366x768, Touch Screen
Storage Drive: 320GB HDD, SATA
Processor: 1.4GHz Celeron U827E
RAM Standard: 1 GB DDR3
I/​O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232, (1) Profibus DP 12
Operating System: Windows 7 Ultimate MUI
Power: 110/230VAC
NEMA/​IEC: IEC IP20, IP65
Mounting: Panel
Size: 19.01 x 13.26 x 3.21 in. (483 x 337 x 82mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 19 in. TFT, 1366x768, Touch Screen; Storage Drive - 320GB HDD, SATA; Processor - 1.4GHz Celeron U827E; RAM Standard - 1 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232, (1) Profibus DP 12; Operating System - Windows 7 Ultimate MUI; Power - 110/230VAC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 19.01x13.26x3.21 in. (483x337x82mm); Additional Information - Without Mass Storage Changeable, Simatic Software; Manufacturer Series - SIMATIC IPC 477D

Additional Info: Without Mass Storage Changeable, Simatic Software