SIEMENS #6AG41141PA411EA3

SIMATIC Computer; 250 GB Storage; 8 GB RAM; 2.53 GHz

SKU: 80476605588
Manufacturer Series: IPC847C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compact Industrial Computer
Storage Drive: 250GB HDD, 3.5 in. SATA
Processor: 2.53GHz Intel Core I7-610E
RAM Standard: 8 GB DDR3
System Components: 8-Slot (7 PCI, 1 PCIE X 16)
I/O: (2) Ethernet (10/100/1000), (2) GBIT LAN (RJ45), (4) Rear USB 2.0 Ports, (2) Front USB 2.0 Ports, (2) Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, Audio Line Out and Microphone
Operating System: Windows 7 Ultimate MUI
Power: 100-240VAC
Operating Temperature: 41-122deg F (5-50deg C)
NEMA/IEC: IEC IP41 (Front), IEC IP20 (Rear)
Mounting: Rack
Size: 16.93 x 6.97 x 17.64 in. (430 x 177 x 448mm)
Description
PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 250GB HDD, 3.5 in. SATA; Processor - 2.53GHz Intel Core I7-610E; RAM Standard - 8 GB DDR3; System Components - 8-Slot (7 PCI, 1 PCIE X 16); I/O - (2) Ethernet (10/100/1000), (2) GBIT LAN (RJ45), (4) Rear USB 2.0 Ports, (2) Front USB 2.0 Ports, (2) Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, Audio Line Out and Microphone; Operating System - Windows 7 Ultimate MUI; Power - 100-240VAC; Operating Temperature - 41-122deg F (5-50deg C); NEMA/IEC - IEC IP41 (Front), IEC IP20 (Rear); Mounting - Rack; Size - 16.93x6.97x17.64 in. (430x177x448mm); Additional Information - With Power Cord; Manufacturer Series - SIMATIC IPC847C
Additional Info: With Power Cord