Menu Search
Search
SIEMENS #6AV72600EB300BX3

SIMATIC Computer; 250 GB Storage; 8 GB RAM; 2.4 GHz; 15 in. Display

SKU # 80476614103 Manufacturer Series: IPC677D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Industrial Computer
Display: 15 in. TFT, 1280x800, Touch Screen
Storage Drive: 250GB HDD, 3.5 in. SATA
Processor: 2.4GHz Intel Core i3-4330TE
RAM Standard: 8 GB DDR3
System Components: 2-Slot (2 PCI)
I/​O: (2) Ethernet 10/100/1000, (4) Rear USB 3.0 Ports, (1) Front USB 3.0 Port, (1) Serial Port (COM1)
Operating System: Windows 7 Ultimate MUI
Power: 110/230VAC
Operating Temperature: 41-113deg F (5-45deg C)
NEMA/​IEC: IEC IP65 (Front), IEC IP20 (Rear)
Mounting: Panel

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 15 in. TFT, 1280x800, Touch Screen; Storage Drive - 250GB HDD, 3.5 in. SATA; Processor - 2.4GHz Intel Core i3-4330TE; RAM Standard - 8 GB DDR3; System Components - 2-Slot (2 PCI); I/O - (2) Ethernet 10/100/1000, (4) Rear USB 3.0 Ports, (1) Front USB 3.0 Port, (1) Serial Port (COM1); Operating System - Windows 7 Ultimate MUI; Power - 110/230VAC; Operating Temperature - 41-113deg F (5-45deg C); NEMA/IEC - IEC IP65 (Front), IEC IP20 (Rear); Mounting - Panel; Additional Information - With Power Cord, Without HW and SW Extension; Manufacturer Series - SIMATIC IPC677D

Additional Info: With Power Cord, Without HW and SW Extension