Menu Search
PLC Industrial Computers Computer; 240 GB Storage; 8 GB RAM; 2.4 GHz; 19 in. Display
SIEMENS #6AV72604DM500XX3

SIMATIC Computer; 240 GB Storage; 8 GB RAM; 2.4 GHz; 19 in. Display

SKU # 88762186719 Manufacturer Series: IPC677D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Display: 19 in. TFT, 1366x768, Touch Screen
Storage Drive: 240GB SSD
Processor: 2.4GHz Intel Core i3-4330TE
RAM Standard: 8 GB DDR3
System Components: 2-Slot (2 PCI)
I/​O: (2) Ethernet 10/100/1000, (4) USB 3.0 Ports, (3) Profinet RJ45, (1) Serial Port RS232
Power: 110/230VAC
Operating Temperature: 41-113deg F (5-45deg C)
NEMA/​IEC: IEC IP65 (Front), IEC IP20 (Rear)
Mounting: Panel

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 19 in. TFT, 1366x768, Touch Screen; Storage Drive - 240GB SSD; Processor - 2.4GHz Intel Core i3-4330TE; RAM Standard - 8 GB DDR3; System Components - 2-Slot (2 PCI); I/O - (2) Ethernet 10/100/1000, (4) USB 3.0 Ports, (3) Profinet RJ45, (1) Serial Port RS232; Power - 110/230VAC; Operating Temperature - 41-113deg F (5-45deg C); NEMA/IEC - IEC IP65 (Front), IEC IP20 (Rear); Mounting - Panel; Additional Information - With Power Cord, Without SW Extension; Manufacturer Series - SIMATIC IPC677D

Additional Info: With Power Cord, Without SW Extension