Menu Search
PLC Industrial Computers Computer; 2 TB Storage; 8 GB RAM; 3.1 GHz

SIEMENS #6AG41043KD342AX4

SIMATIC Computer; 2 TB Storage; 8 GB RAM; 3.1 GHz

SKU #88762143371
Manufacturer Series: IPC547E
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Industrial Computer
Storage Drive: (2) 1TB HDD, 3.5 in. SATA
Processor: 3.1GHz Intel Core I7-4770S
RAM Standard: 8 GB DDR3
System Components: 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16)
I/O: 2 Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audi
Operating System: Windows 7 Ultimate MUI
Power: 100-240VAC
Operating Temperature: 41-104deg F (5-40deg C)
NEMA/IEC: IEC IP30 (Front), IEC IP20 (Rear)
Mounting: Rack
Size: 17.09 x 6.97 x 17.56 in. (434 x 177 x 446mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - (2) 1TB HDD, 3.5 in. SATA; Processor - 3.1GHz Intel Core I7-4770S; RAM Standard - 8 GB DDR3; System Components - 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16); I/O - 2 Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audi; Operating System - Windows 7 Ultimate MUI; Power - 100-240VAC; Operating Temperature - 41-104deg F (5-40deg C); NEMA/IEC - IEC IP30 (Front), IEC IP20 (Rear); Mounting - Rack; Size - 17.09x6.97x17.56 in. (434x177x446mm); Additional Information - With Power Cord, Without SW Extension; Manufacturer Series - SIMATIC IPC547E

Additional Info: With Power Cord, Without SW Extension