Menu Search
PLC Industrial Computers Computer; 2 TB Storage; 8 GB RAM; 2.9 GHz
SIEMENS #6AG41043HD342AX4

SIMATIC Computer; 2 TB Storage; 8 GB RAM; 2.9 GHz

SKU # 88762143367 Manufacturer Series: IPC547E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Storage Drive: (2) 1TB HDD, 3.5 in. SATA
Processor: 2.9GHz Intel Core I5-4570S
RAM Standard: 8 GB DDR3
System Components: 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16)
I/​O: 2 Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audi
Operating System: Windows 7 Ultimate MUI
Power: 100-240VAC
Operating Temperature: 41-104deg F (5-40deg C)
NEMA/​IEC: IEC IP30 (Front), IEC IP20 (Rear)
Mounting: Rack
Size: 17.09 x 6.97 x 17.56 in. (434 x 177 x 446mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - (2) 1TB HDD, 3.5 in. SATA; Processor - 2.9GHz Intel Core I5-4570S; RAM Standard - 8 GB DDR3; System Components - 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16); I/O - 2 Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audi; Operating System - Windows 7 Ultimate MUI; Power - 100-240VAC; Operating Temperature - 41-104deg F (5-40deg C); NEMA/IEC - IEC IP30 (Front), IEC IP20 (Rear); Mounting - Rack; Size - 17.09x6.97x17.56 in. (434x177x446mm); Additional Information - With Power Cord, Without SW Extension; Manufacturer Series - SIMATIC IPC547E

Additional Info: With Power Cord, Without SW Extension