Computer; 2 GB RAM

SKU: 88762114987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Industrial Computer
Processor: Celeron U827E
RAM Standard: 2 GB
I/O: (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB V3.0 Ports
Operating System: Windows Embedded Standard 2007
Power: 24VDC
Operating Temperature: 32-131deg F (0-55deg C)
Mounting: DIN Rail
Manufacturer Series: Simatic IPC427D
PLC Industrial Computers: Type - Compact Industrial Computer; Processor - Celeron U827E; RAM Standard - 2 GB ; I/O - (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB V3.0 Ports; Operating System - Windows Embedded Standard 2007; Power - 24VDC; Operating Temperature - 32-131deg F (0-55deg C) ; Mounting - DIN Rail; Manufacturer Series - Simatic IPC427D