Menu Search
PLC Industrial Computers Computer; 19 in. Display

SIEMENS #6AV78633MA200AA0

SIMATIC Computer; 19 in. Display

SKU #80476617155
Manufacturer Series: IFP1900
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat Panel Computer
Display: 19 in. TFT, 1366x768, Touch Screen
I/O: (1) Ethernet, (2) Rear USB, (1) Serial Port RJ45
Power: 24VDC
Operating Temperature: 32-113deg F (0-45deg C)
NEMA/IEC: IEC IP20, IP65, IP66

PLC Industrial Computers: Type - Flat Panel Computer; Display - 19 in. TFT, 1366x768, Touch Screen; I/O - (1) Ethernet, (2) Rear USB, (1) Serial Port RJ45; Power - 24VDC; Operating Temperature - 32-113deg F (0-45deg C); NEMA/IEC - IEC IP20, IP65, IP66; Manufacturer Series - SIMATIC IFP1900