Menu Search
PLC Industrial Computers Computer; 160 GB Storage; 8 GB RAM; 1.7 GHz
SIEMENS #6AG41406BM542PC0

SIMATIC Computer; 160 GB Storage; 8 GB RAM; 1.7 GHz

SKU # 88762140681 Manufacturer Series: IPC427D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Storage Drive: 160GB SSD, 4GB Cfast
Processor: (2) 1.7GHz Intel Core I7-3517UE
RAM Standard: 8 GB DDR3
System Components: 2-Slot (2 PCIE)
I/​O: (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB 3.0 Ports, (1) Serial Port (RS232)
Operating System: Windows Embedded Standard 2007
Power: 24VDC
Operating Temperature: 32-131deg F (0-55deg C)
NEMA/​IEC: IEC IP20
Mounting: DIN Rail
Size: 10.32 x 2.01 x 5.24 in. (262 x 51 x 133mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 160GB SSD, 4GB Cfast; Processor - (2) 1.7GHz Intel Core I7-3517UE; RAM Standard - 8 GB DDR3; System Components - 2-Slot (2 PCIE); I/O - (2) Ethernet (10/100/1000), (2) GB Ethernet (IE/PN), (4) USB 3.0 Ports, (1) Serial Port (RS232); Operating System - Windows Embedded Standard 2007; Power - 24VDC; Operating Temperature - 32-131deg F (0-55deg C); NEMA/IEC - IEC IP20; Mounting - DIN Rail; Size - 10.32x2.01x5.24 in. (262x51x133mm); Manufacturer Series - SIMATIC IPC427D