Menu Search

SIEMENS #6AG41406EN560PA0

SIMATIC Computer; 160 GB Storage; 4 GB RAM; 2.8 GHz

SKU: 80476600029
Manufacturer Series: IPC427D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compact Industrial Computer
Storage Drive: 160GB SSD
Processor: 2.8GHz Intel Core I7-3517UE
RAM Standard: 4 GB DDR3 with ECC and NVRAM
System Components: 2-Slot (2 PCIE)
I/O: (2) Ethernet 10/100/1000 (RJ45), (2) GB Ethernet (IE/PN), (4) USB 3.0 Port, (2) Serial Ports (RS232)
Operating System: Windows 7 Ultimate
Power: 24VDC
Operating Temperature: 32-131deg F (0-55deg C)
NEMA/IEC: IEC IP20
Mounting: Book
Description
PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 160GB SSD; Processor - 2.8GHz Intel Core I7-3517UE; RAM Standard - 4 GB DDR3 with ECC and NVRAM; System Components - 2-Slot (2 PCIE); I/O - (2) Ethernet 10/100/1000 (RJ45), (2) GB Ethernet (IE/PN), (4) USB 3.0 Port, (2) Serial Ports (RS232); Operating System - Windows 7 Ultimate; Power - 24VDC; Operating Temperature - 32-131deg F (0-55deg C); NEMA/IEC - IEC IP20; Mounting - Book; Additional Information - Without Simatic Software; Manufacturer Series - SIMATIC IPC427D
Additional Info: Without Simatic Software