SIEMENS #6AV72406EC064PA0

Computer; 160 GB Storage; 4 GB RAM; 1.7 GHz; 22 in. Display

SKU: 88762192242
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compact Industrial Computer
Display: 22 in. TFT, 1920x1080, Touch Screen
Storage Drive: 160GB SSD, 2.5 in. SATA
Processor: 1.7GHz Intel Core i7-3517UE
RAM Standard: 4 GB DDR3
I/O: (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232
Operating System: Windows 7 Ultimate MUI
Power: 24VDC
NEMA/IEC: IEC IP20, IP65
Mounting: Panel
Size: 22.04 x 14.96 x 3.21 in. (560 x 380 x 82mm)
Manufacturer Series: SIMATIC IPC477D
Description
PLC Industrial Computers: Type - Compact Industrial Computer; Display - 22 in. TFT, 1920x1080, Touch Screen; Storage Drive - 160GB SSD, 2.5 in. SATA; Processor - 1.7GHz Intel Core i7-3517UE; RAM Standard - 4 GB DDR3; I/O - (1) Ethernet 10/100/1000 Mbps Port, (2) GB Ethernet (IE/PN) Ports, (4) Back USB 2.0 Ports, (1) Front USB 2.0 Port, (1) Serial Port RS232; Operating System - Windows 7 Ultimate MUI; Power - 24VDC; NEMA/IEC - IEC IP20, IP65; Mounting - Panel; Size - 22.04x14.96x3.21 in. (560x380x82mm); Additional Information - Without Simatic Software; Manufacturer Series - SIMATIC IPC477D
Additional Info: Without Simatic Software