Menu Search
PLC Industrial Computers Computer; 15 in. Display
SIEMENS #6AV78632AB100AA0

SIMATIC Computer; 15 in. Display

SKU # 88762142406 Manufacturer Series: IFP1500
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Industrial Computer
Display: 15 in. TFT, 1280x800, Touch Screen
I/​O: (2) Rear USB Ports, (1) Display Port
Power: 24VDC
Operating Temperature: 32-122deg F (0-50deg C)
NEMA/​IEC: IEC IP20, IP65
Size: 16.33 x 12.2 x 2.46 in. (415 x 310 x 63mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Display - 15 in. TFT, 1280x800, Touch Screen; I/O - (2) Rear USB Ports, (1) Display Port ; Power - 24VDC; Operating Temperature - 32-122deg F (0-50deg C); NEMA/IEC - IEC IP20, IP65; Size - 16.33x12.20x2.46 in. (415x310x63mm); Additional Information - Without Touch, Display, Extended Version Max 30m; Manufacturer Series - SIMATIC IFP1500

Additional Info: Without Touch, Display, Extended Version Max 30m