Menu Search
SIEMENS #6AG41043HG322BB4

SIMATIC Computer; 1 TB Storage; 8 GB RAM; 2.9 GHz

SKU # 88762182416 Manufacturer Series: IPC547E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Industrial Computer
Storage Drive: 1TB HDD RAID1, 3.5 in. SATA
Processor: 2.9GHz Intel Core I5-4570S
RAM Standard: 8 GB DDR3
System Components: 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16)
I/​O: 2 Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audi
Operating System: Windows 7 Ultimate MUI
Power: 100-240VAC
Operating Temperature: 41-104deg F (5-40deg C)
NEMA/​IEC: IEC IP30 (Front), IEC IP20 (Rear)
Mounting: Rack
Size: 17.09 x 6.97 x 17.56 in. (434 x 177 x 446mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 1TB HDD RAID1, 3.5 in. SATA; Processor - 2.9GHz Intel Core I5-4570S; RAM Standard - 8 GB DDR3; System Components - 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16); I/O - 2 Serial Ports (COM1 and COM2) Plus Parallel (LPT), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audi; Operating System - Windows 7 Ultimate MUI; Power - 100-240VAC; Operating Temperature - 41-104deg F (5-40deg C); NEMA/IEC - IEC IP30 (Front), IEC IP20 (Rear); Mounting - Rack; Size - 17.09x6.97x17.56 in. (434x177x446mm); Additional Information - With Power Cord; Manufacturer Series - SIMATIC IPC547E

Additional Info: With Power Cord