Menu Search
PLC Industrial Computers Computer; 1 TB Storage; 8 GB RAM; 2.4 GHz

SIEMENS #6AG41142DJ321BB3

SIMATIC Computer; 1 TB Storage; 8 GB RAM; 2.4 GHz

SKU #88762182354
Manufacturer Series: IPC847D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Industrial Computer
Storage Drive: 1TB HDD RAID1, 3.5 in. SATA
Processor: 2.4GHz Intel Core I3-4330TE
RAM Standard: 8 GB DDR3
System Components: 11-Slot (7 PCI, 1 PCIE X 16, 3 PCIE X 4), (1) Hot-Swappable
I/O: 1 Serial Port (COM1), (2) Ethernet (10/100/1000), (4) USB 2.0 Rear Ports, (1) USB 2.0 Front Ports, (2) USB 3.0 Rear Ports, (1) USB 3.0 Rear Ports, (4) USB 3.0 Internal Port, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, (1) VG
Operating System: Windows 7 Ultimate MUI
Power: 100-240VAC
Operating Temperature: 41-122deg F (5-50deg C)
NEMA/IEC: IEC IP41 (Front), IEC IP20 (Rear)
Mounting: Rack
Size: 16.93 x 6.97 x 17.64 in. (430 x 177 x 448mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 1TB HDD RAID1, 3.5 in. SATA; Processor - 2.4GHz Intel Core I3-4330TE; RAM Standard - 8 GB DDR3; System Components - 11-Slot (7 PCI, 1 PCIE X 16, 3 PCIE X 4), (1) Hot-Swappable; I/O - 1 Serial Port (COM1), (2) Ethernet (10/100/1000), (4) USB 2.0 Rear Ports, (1) USB 2.0 Front Ports, (2) USB 3.0 Rear Ports, (1) USB 3.0 Rear Ports, (4) USB 3.0 Internal Port, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, (1) VG; Operating System - Windows 7 Ultimate MUI; Power - 100-240VAC; Operating Temperature - 41-122deg F (5-50deg C); NEMA/IEC - IEC IP41 (Front), IEC IP20 (Rear); Mounting - Rack; Size - 16.93x6.97x17.64 in. (430x177x448mm); Additional Information - With Power Cord, Without HW Extension; Manufacturer Series - SIMATIC IPC847D

Additional Info: With Power Cord, Without HW Extension