Menu Search
PLC Industrial Computers Computer; 1 TB Storage; 16 GB RAM; 3.1 GHz

SIEMENS #6AG41043KP420FX4

SIMATIC Computer; 1 TB Storage; 16 GB RAM; 3.1 GHz

SKU #88762183909
Manufacturer Series: IPC547E
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Industrial Computer
Storage Drive: 1TB HDD RAID1, 3.5 in. SATA
Processor: 3.1GHz Intel Core I7-4770S
RAM Standard: 16 GB DDR3
System Components: 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16), (1) Hot-Swappable
I/O: 1 Serial Port (COM1), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audio Line In, Audio Line Out and
Operating System: Windows Server 2008
Power: 100-240VAC
Operating Temperature: 41-104deg F (5-40deg C)
NEMA/IEC: IEC IP30 (Front), IEC IP20 (Rear)
Mounting: Rack
Size: 17.09 x 6.97 x 17.56 in. (434 x 177 x 446mm)

PLC Industrial Computers: Type - Compact Industrial Computer; Storage Drive - 1TB HDD RAID1, 3.5 in. SATA; Processor - 3.1GHz Intel Core I7-4770S; RAM Standard - 16 GB DDR3; System Components - 7-Slot (4 PCI, 1 PCIE X 8, 2 PCIE X 16), (1) Hot-Swappable; I/O - 1 Serial Port (COM1), (2) GB Ethernet (RJ45), (6) USB 2.0 Rear Ports, (1) USB 2.0 Internal Port, (2) USB 3.0 Rear Ports, (2) USB 3.0 Front Ports, (2) PS/2 Keyboard, Mouse Port, (1) DVI-I Port, (2) DisplayPort V1.2 Ports, Audio Line In, Audio Line Out and ; Operating System - Windows Server 2008; Power - 100-240VAC; Operating Temperature - 41-104deg F (5-40deg C); NEMA/IEC - IEC IP30 (Front), IEC IP20 (Rear); Mounting - Rack; Size - 17.09x6.97x17.56 in. (434x177x446mm); Additional Information - With Power Cord, Without HW and SW Extension; Manufacturer Series - SIMATIC IPC547E

Additional Info: With Power Cord, Without HW and SW Extension