Menu Search
Search
WAGO #750-430

PLC Digital DC Input Module 3.0 ms

SKU # 78092093435
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital DC Input Module
Voltage Category: 24 Vdc
Number of Inputs: 8 Inputs
Input Current: 2.8 mA
Signal Delay: 3.0 ms

PLC I-O Digital: Type - PLC Digital DC Input Module; Voltage Category - 24 Vdc; Number of Inputs - 8 Inputs; Input Current - 2.8 mA; Signal Delay - 3.0 ms; Additional Information - Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)

Additional Info: Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)