Menu Search
PLC I-O Digital Digital Input ON/OFF = 3.0ms
WAGO #750-402

Digital Input ON/OFF = 3.0ms

SKU # 78092098920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Digital Input
Voltage Category: 24 Vdc
Number of Inputs: 4 inputs
Input Current: 4.5 mA
Signal Delay: ON/OFF = 3.0ms

PLC I-O Digital: Type - Digital Input; Voltage Category - 24 Vdc; Number of Inputs - 4 inputs; Input Current - 4.5 mA; Signal Delay - ON/OFF = 3.0ms