Menu Search
PLC I-O Digital PLC Digital AC Output Module SLC 500 ON=8.3 ms OFF=8.3 ms
SPECTRUM CONTROLS #1746SC-OAP8I

PLC Digital AC Output Module SLC 500 ON=8.3 ms OFF=8.3 ms

SKU # 78180892008 Manufacturer Series: Bulletin 1746
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: PLC Digital AC Output Module
Voltage Category: 120/240 Vac
Operating Voltage: 74-276 Vac
Number of Outputs: 8 outputs
Current Rating Per Output: 1.5A @ 30-deg C, 1A @ 60-deg C
I/​O Application: Triac Outputs
Signal Delay: ON=8.3 ms OFF=8.3 ms
Backplane Current: 170 mA @ 5V
PLC System: SLC 500

PLC I-O Digital: Type - PLC Digital AC Output Module; Voltage Category - 120/240 Vac; Operating Voltage - 74-276 Vac; Number of Outputs - 8 outputs; Current Rating Per Output - 1.5A @ 30-deg C, 1A @ 60-deg C; I/O Application - Triac Outputs; Signal Delay - ON=8.3 ms OFF=8.3 ms; Backplane Current - 170 mA @ 5V; Additional Information - PLC Compatibility: A-B 1746 I/O Chassis. SLC 500 System, Isolated Circuits for Solenoids, Relays, Starters and High Inductive loads; PLC System - SLC 500; Manufacturer Series - Bulletin 1746

Additional Info: PLC Compatibility: A-B 1746 I/O Chassis. SLC 500 System, Isolated Circuits for Solenoids, Relays, Starters and High Inductive loads