Menu Search
PLC I-O Digital SlimLine S45 3RK1400-1CE01-0AA2 Interface Module, 30 Vdc, 26.5-31.6 Vdc, 4 Inputs, 270 mA Input, 4 Outputs, Screw

SIEMENS #3RK1400-1CE01-0AA2

SlimLine S45 3RK1400-1CE01-0AA2 Interface Module, 30 Vdc, 26.5-31.6 Vdc, 4 Inputs, 270 mA Input, 4 Outputs, Screw

SKU #75455443120
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital DC I/O Module
Voltage Category: 30 Vdc
Operating Voltage: 26.5-31.6 Vdc
Number of Inputs: 4 inputs
Input Current: 270 mA
Off-State Current: 1.5 mA (max)
Number of Outputs: 4 outputs
Current Rating Per Output: 4A
I/O Application: Transistor Inputs
Connection: Screw

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)