Menu Search
SIEMENS #6ES75211BH000AB0

PLC Digital DC Input Module Simatic S7-1500 OFF to ON=0.05 ms to 20 ms, ON to OFF=0.05 ms to 20 ms

SKU # 88762113905
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital DC Input Module
Voltage Category: 24 Vdc
Operating Voltage: 20.4-28.8 Vdc
Number of Inputs: 16 inputs
Input Current: 20 mA at 24 Vdc
Off-State Current: 2.5 mA (max)
Signal Delay: OFF to ON=0.05 ms to 20 ms, ON to OFF=0.05 ms to 20 ms
PLC System: Simatic S7-1500

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m