Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #6AG13225FF004AB0

PLC Digital AC Output Module Siplus S7-300

SKU # 88762101632 Manufacturer Series: SM 322
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital AC Output Module
Voltage Category: 230 Vac
Operating Voltage: 79-264 Vac
Input Current: 2 mA
Off-State Current: 2 mA (max)
Number of Outputs: 8 outputs
Current Rating Per Output: 4.0A
I/​O Application: Relay Outputs
Backplane Current: 100 mA at 5V
Connection: 40-Pin Connector
PLC System: Siplus S7-300

PLC I-O Digital: Type - PLC Digital AC Output Module; Voltage Category - 230 Vac; Operating Voltage - 79-264 Vac; Input Current - 2 mA; Off-State Current - 2 mA (max); Number of Outputs - 8 outputs; Current Rating Per Output - 4.0A; I/O Application - Relay Outputs; Backplane Current - 100 mA at 5V; Connection - 40 Pin Connector; Additional Information - Operating Temperature: 0 to 60 deg C (32 to 140 deg F); PLC System - Siplus S7-300; Manufacturer Series - SM 322

Additional Info: Operating Temperature: 0 to 60 deg C (32 to 140 deg F)