Menu Search
PLC I-O Digital Interface Module, 30 Vdc, 26.5-31.6 Vdc, 4 Inputs, 270 mA Input, 0 Outputs, Screw
SIEMENS #3RK1200-0CE02-0AA2

Interface Module, 30 Vdc, 26.5-31.6 Vdc, 4 Inputs, 270 mA Input, 0 Outputs, Screw

SKU # 75455452795
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: PLC Digital DC I/O Module
Voltage Category: 30 Vdc
Operating Voltage: 26.5-31.6 Vdc
Number of Inputs: 4 inputs
Input Current: 270 mA
Off-State Current: 1.5 mA (max)
Number of Outputs: 0 outputs
I/​O Application: Transistor Inputs
Connection: Screw

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)