Menu Search
PLC I-O Digital Interface Module, 30 Vdc, 26.5-31.6 Vdc, 2 Inputs, 50 mA Input, 2 Outputs, Screw
SIEMENS #3RK1402-0BE00-0AA2

Interface Module, 30 Vdc, 26.5-31.6 Vdc, 2 Inputs, 50 mA Input, 2 Outputs, Screw

SKU # 75455440230
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: PLC Digital DC I/O Module
Voltage Category: 30 Vdc
Operating Voltage: 26.5-31.6 Vdc
Number of Inputs: 2 inputs
Input Current: 50 mA
Off-State Current: 1.5 mA (max)
Number of Outputs: 2 outputs
Current Rating Per Output: 6A
I/​O Application: Transistor Inputs
Connection: Screw

I-O Digital: Type - PLC Digital DC I/O Module; Voltage Category - 30 Vdc; Operating Voltage - 26.5-31.6 Vdc; Number of Inputs - 2 inputs; Input Current - 50 mA; Off-State Current - 1.5 mA (max); Number of Outputs - 2 outputs; Current Rating Per Output - 6A; I/O Application - Transistor Inputs; Connection - Screw; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)