Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SIEMENS #3RG9004-0DE00

Interface Module, 24 Vdc, 26.5-31.6 Vdc, 16 Inputs, 70 mA Input, Combicon Connector

SKU # 75455440247 Manufacturer Series: 3RG9
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital DC Input Module
Operating Voltage: 26.5-31.6 Vdc
Number of Inputs: 16 Inputs
Input Current: 70 mA
I/​O Application: Actuator Sensor Interface
Connection: Combicon Connector

I-O Digital: Type - PLC Digital DC Input Module; Operating Voltage - 26.5-31.6 Vdc; Number of Inputs - 16 Inputs; Input Current - 70 mA; I/O Application - Actuator Sensor Interface; Connection - Combicon Connector; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Protection Class: IP20, Mounting: 35 mm DIN Rail; Manufacturer Series - 3RG9

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Protection Class: IP20, Mounting: 35 mm DIN Rail