Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 8 Outputs

SIEMENS #6ES54418MA11

Digital Module, 24 Vdc, 8 Outputs

SKU #66264328003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PLC Digital DC Output Module
Voltage Category: 24 Vdc
Number of Outputs: 8 outputs
Current Rating Per Output: 0.5A
PLC System: Simatic S5

PLC I-O Digital: Type - PLC Digital DC Output Module; Voltage Category - 24 Vdc; Number of Outputs - 8 outputs; Current Rating Per Output - 0.5A; PLC System - Simatic S5