Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 26.5-31.6 Vdc, 50 mA Input, 4 Outputs, Screw

SIEMENS #3RK1100-1CQ01-0AA3

Digital Module, 24 Vdc, 26.5-31.6 Vdc, 50 mA Input, 4 Outputs, Screw

SKU #75455452786
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital DC I/O Module
Voltage Category: 24 Vdc
Operating Voltage: 26.5-31.6 Vdc
Input Current: 50 mA
Number of Outputs: 4 Outputs
Current Rating Per Output: 1.0A
Connection: Screw

Additional Info: Operating Temperature: -25 to 85 deg C (-13 to 185 deg F), Switching Output: NPN, Protection Class: IP67