Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 26.5-31.6 Vdc, 4 Inputs, 200 mA Input, 4 Outputs, Solder Pins

SIEMENS #3RK1400-0CD01-0AA3

Digital Module, 24 Vdc, 26.5-31.6 Vdc, 4 Inputs, 200 mA Input, 4 Outputs, Solder Pins

SKU #75455452811
Manufacturer Series: 3RK1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital DC I/O Module
Voltage Category: 24 Vdc
Operating Voltage: 26.5-31.6 Vdc
Number of Inputs: 4 Inputs
Input Current: 200 mA
Number of Outputs: 4 outputs
Current Rating Per Output: 45 mA
I/O Application: Actuator Sensor Interface
Connection: Solder Pins

I-O Digital: Type - PLC Digital DC I/O Module; Voltage Category - 24 Vdc; Operating Voltage - 26.5-31.6 Vdc; Number of Inputs - 4 Inputs; Input Current - 200 mA; Number of Outputs - 4 outputs; Current Rating Per Output - 45 mA; I/O Application - Actuator Sensor Interface; Connection - Solder Pins; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Protection Class: IP20; Manufacturer Series - 3RK1

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Protection Class: IP20