Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 24 Vdc Sink/Source, 8 Inputs, 4 mA at 24 Vdc Input, Plug-In

SIEMENS #6ES72211BF220XA0

Digital Module, 24 Vdc, 24 Vdc Sink/Source, 8 Inputs, 4 mA at 24 Vdc Input, Plug-In

SKU #66264318834
Manufacturer Series: EM 221
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital DC Input Module
Voltage Category: 24 Vdc
Operating Voltage: 24 Vdc Sink/Source
Number of Inputs: 8 inputs
Input Current: 4 mA at 24 Vdc
Signal Delay: OFF to ON=4.5 ms
Backplane Current: 30 mA at 5V
Connection: Plug In
PLC System: Simatic S7-200