Menu Search

SIEMENS #6ES72230BD300XB0

Digital Module, 24 Vdc, 20.4-30.0 Vdc, 2 Inputs, 50 mA at 24 Vdc Input, 2 Outputs

SKU: 04089255010
Manufacturer Series: SB 1223
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: PLC Digital DC I/O Module
Voltage Category: 24 Vdc
Operating Voltage: 20.4-30.0 Vdc
Number of Inputs: 2 inputs
Input Current: 0.5 A mA at 24 Vdc
Off-State Current: 1 mA (max)
Number of Outputs: 2 outputs
Current Rating Per Output: 4 mA
Signal Delay: Selectable: 0.2 ms, 0.4 ms, 0.8 ms, 1.6 ms, 3.2 ms, 6.4 ms, 12.8 ms
Backplane Current: 50 mA at 5V
PLC System: Simatic S7-1200
Description
PLC I-O Digital: Type - PLC Digital DC I/O Module; Voltage Category - 24 Vdc; Operating Voltage - 20.4-30.0 Vdc; Number of Inputs - 2 inputs; Input Current - 0.5 A mA at 24 Vdc; Off-State Current - 1 mA (max); Number of Outputs - 2 outputs; Current Rating Per Output - 4 mA; Signal Delay - Selectable: 0.2 ms, 0.4 ms, 0.8 ms, 1.6 ms, 3.2 ms, 6.4 ms, 12.8 ms; Backplane Current - 50 mA at 5V; Additional Information - Shielded Cable Length: 500m, Unshielded Cable Length: 300m; PLC System - Simatic S7-1200; Manufacturer Series - SB 1223
Additional Info: Shielded Cable Length: 500m, Unshielded Cable Length: 300m