Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 20.4-28.8 Vdc, 8 Outputs, Plug-In

SIEMENS #6ES72221BF220XA0

Digital Module, 24 Vdc, 20.4-28.8 Vdc, 8 Outputs, Plug-In

SKU #66264318830
Manufacturer Series: EM 222
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital DC Output Module
Voltage Category: 24 Vdc
Operating Voltage: 20.4-28.8 Vdc
Off-State Current: 0.01 mA (max)
Number of Outputs: 8 outputs
Current Rating Per Output: 3A at 40-deg C, 3A at 55-deg C
I/O Application: Relay Outputs
Signal Delay: ON=750 mA
Backplane Current: 50 mA at 5V
Connection: Plug In
PLC System: Simatic S7-200

PLC I-O Digital: Type - PLC Digital DC Output Module; Voltage Category - 24 Vdc; Operating Voltage - 20.4-28.8 Vdc; Off-State Current - 0.01 mA (max); Number of Outputs - 8 outputs; Current Rating Per Output - 3A at 40-deg C, 3A at 55-deg C; I/O Application - Relay Outputs; Signal Delay - ON=750 mA; Backplane Current - 50 mA at 5V; Connection - Plug-In; Additional Information - Shielded Cable Length: 500m, Unshielded Cable Length: 150m; PLC System - Simatic S7-200; Manufacturer Series - EM 222

Additional Info: Shielded Cable Length: 500m, Unshielded Cable Length: 150m