Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 20.4-28.8 Vdc, 8 Outputs, 20-Pin Connector

SIEMENS #6ES73221BF010AA0

Digital Module, 24 Vdc, 20.4-28.8 Vdc, 8 Outputs, 20-Pin Connector

SKU #04089256174
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital DC Output Module
Voltage Category: 24 Vdc
Operating Voltage: 20.4-28.8 Vdc
Off-State Current: 0.5 mA (max)
Number of Outputs: 8 outputs
Current Rating Per Output: 2A
I/O Application: Optically Isolated Inputs
Backplane Current: 40 mA at 5V
Connection: 20-Pin Connector
PLC System: Simatic S7-300

PLC I-O Digital: Type - PLC Digital DC Output Module; Voltage Category - 24 Vdc; Operating Voltage - 20.4-28.8 Vdc; Off-State Current - 0.5 mA (max); Number of Outputs - 8 outputs; Current Rating Per Output - 2A; I/O Application - Optically Isolated Inputs; Backplane Current - 40 mA at 5V; Connection - 20-Pin Connector; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m; PLC System - Simatic S7-300

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m