Menu Search
Search
SIEMENS #6AG13231BH012AA0

Digital Module, 24 Vdc, 20.4-28.8 Vdc, 8 Inputs, 40 mA Input, 8 Outputs

SKU # 66264319818 Manufacturer Series: SM 323
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital DC I/O Module
Voltage Category: 24 Vdc
Operating Voltage: 20.4-28.8 Vdc
Number of Inputs: 8 inputs
Input Current: 40 mA
Off-State Current: 0.5 mA (max)
Number of Outputs: 8 outputs
Current Rating Per Output: 4.0A
Signal Delay: OFF to ON= 100 µs thru 500 µs
Backplane Current: 40 mA at 5V
Connection: 20 Pin Connector
PLC System: Siplus S7-300

PLC I-O Digital: Type - PLC Digital DC I/O Module; Voltage Category - 24 Vdc; Operating Voltage - 20.4-28.8 Vdc; Number of Inputs - 8 inputs; Input Current - 40 mA; Off-State Current - 0.5 mA (max); Number of Outputs - 8 outputs; Current Rating Per Output - 4.0A; Signal Delay - OFF to ON= 100 µs thru 500 µs; Backplane Current - 40 mA at 5V; Connection - 20 Pin Connector; Additional Information - Operating Temperature: -40 to 70 deg C (-40 to 158 deg F); PLC System - Siplus S7-300; Manufacturer Series - SM 323

Additional Info: Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)