Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 20.4-28.8 Vdc, 32 Outputs
SIEMENS #6ES74221BL000AA0

Digital Module, 24 Vdc, 20.4-28.8 Vdc, 32 Outputs

SKU # 66264318361
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: PLC Digital DC Output Module
Voltage Category: 24 Vdc
Operating Voltage: 20.4-28.8 Vdc
Number of Outputs: 32 outputs
Current Rating Per Output: 0.5A
I/​O Application: Optically Isolated Outputs
Backplane Current: 200 mA at 5V
PLC System: Simatic S7-400

PLC I-O Digital: Type - PLC Digital DC Output Module; Voltage Category - 24 Vdc; Operating Voltage - 20.4-28.8 Vdc; Number of Outputs - 32 outputs; Current Rating Per Output - 0.5A; I/O Application - Optically Isolated Outputs; Backplane Current - 200 mA at 5V; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m; PLC System - Simatic S7-400

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m