Menu Search
PLC I-O Digital Digital Module, 24 Vdc, 20.4-28.8 Vdc, 16 Inputs, 4 mA at 24 Vdc Input, 16 Outputs
SIEMENS #6ES72231BL220XA0

Digital Module, 24 Vdc, 20.4-28.8 Vdc, 16 Inputs, 4 mA at 24 Vdc Input, 16 Outputs

SKU # 66264318698 Manufacturer Series: EM 223
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: PLC Digital DC I/O Module
Voltage Category: 24 Vdc
Operating Voltage: 20.4-28.8 Vdc
Number of Inputs: 16 inputs
Input Current: 4 mA at 24 Vdc
Number of Outputs: 16 outputs
Current Rating Per Output: 0.75A at 24 Vdc
I/​O Application: Relay Outputs
Signal Delay: OFF to ON=4.5 ms
Backplane Current: 160 mA at 5V
Connection: Plug In
PLC System: Simatic S7-200

PLC I-O Digital: Type - PLC Digital DC I/O Module; Voltage Category - 24 Vdc; Operating Voltage - 20.4-28.8 Vdc; Number of Inputs - 16 inputs; Input Current - 4 mA at 24 Vdc; Number of Outputs - 16 outputs; Current Rating Per Output - 0.75A at 24 Vdc; I/O Application - Relay Outputs; Signal Delay - OFF to ON=4.5 ms; Backplane Current - 160 mA at 5V; Connection - Plug-In; Additional Information - Shielded Cable Length: 500m, Unshielded Cable Length: 150m; PLC System - Simatic S7-200; Manufacturer Series - EM 223

Additional Info: Shielded Cable Length: 500m, Unshielded Cable Length: 150m