Menu Search
Search
SIEMENS #6ES72231HF220XA0

Digital Module, 230 Vac/24 Vdc, 5-250 Vac/5-30 Vdc, 4 Inputs, 4 mA at 24 Vdc Input

SKU # 66264318836 Manufacturer Series: EM 223
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital AC/DC I/O Module
Voltage Category: 230 Vac/24 Vdc
Operating Voltage: 5-250 Vac, 5-30 Vdc
Number of Inputs: 4 inputs
Input Current: 4 mA at 24 Vdc
Number of Outputs: 4 outputs
Current Rating Per Output: 2A
I/​O Application: Relay Outputs
Signal Delay: OFF to ON=4.5 ms
Backplane Current: 40 mA at 5V
Connection: Plug In
PLC System: Simatic S7-200

PLC I-O Digital: Type - PLC Digital AC/DC I/O Module; Voltage Category - 230 Vac/24 Vdc; Operating Voltage - 5-250 Vac, 5-30 Vdc; Number of Inputs - 4 inputs; Input Current - 4 mA at 24 Vdc; Number of Outputs - 4 outputs; Current Rating Per Output - 2A; I/O Application - Relay Outputs; Signal Delay - OFF to ON=4.5 ms; Backplane Current - 40 mA at 5V; Connection - Plug-In; Additional Information - Shielded Cable Length: 500m, Unshielded Cable Length: 150m; PLC System - Simatic S7-200; Manufacturer Series - EM 223

Additional Info: Shielded Cable Length: 500m, Unshielded Cable Length: 150m