Menu Search
PLC I-O Digital Digital Module, 230 Vac/24 Vdc, 120-230 Vac/24-120 Vdc, 8 Outputs, 40-Pin Connector

SIEMENS #6ES73225HF000AB0

Digital Module, 230 Vac/24 Vdc, 120-230 Vac/24-120 Vdc, 8 Outputs, 40-Pin Connector

SKU #04089256114
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital AC/DC Output Module
Voltage Category: 230 Vac/24 Vdc
Operating Voltage: 120-230 Vac, 24-120 Vdc
Number of Outputs: 8 outputs
Current Rating Per Output: 5A
I/O Application: Optically Isolated Inputs
Backplane Current: 100 mA at 5V
Connection: 40-Pin Connector
PLC System: Simatic S7-300

PLC I-O Digital: Type - PLC Digital AC/DC Output Module; Voltage Category - 230 Vac/24 Vdc; Operating Voltage - 120-230 Vac, 24-120 Vdc; Number of Outputs - 8 outputs; Current Rating Per Output - 5A; I/O Application - Optically Isolated Inputs; Backplane Current - 100 mA at 5V; Connection - 40-Pin Connector; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m; PLC System - Simatic S7-300

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m