Menu Search
PLC I-O Digital Digital Module, 120 Vac/Vdc, 32 Inputs

SIEMENS #6ES74211EL000AA0

Digital Module, 120 Vac/Vdc, 32 Inputs

SKU #66264318662
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital AC/DC Input Module
Voltage Category: 120 Vac/Vdc
Number of Inputs: 32 Inputs
Backplane Current: 200 mA at 5V
PLC System: Simatic S7-200 SM-421

PLC I-O Digital: Type - PLC Digital AC/DC Input Module; Voltage Category - 120 Vac/Vdc; Number of Inputs - 32 Inputs; Backplane Current - 200 mA at 5V; PLC System - Simatic S7-200 SM-421