Menu Search
PLC I-O Digital Digital Module, 120/230 Vac/Vdc, 74-264 Vac/80-264 Vdc, 16 inputs

SIEMENS #6ES74211FH200AA0

Digital Module, 120/230 Vac/Vdc, 74-264 Vac/80-264 Vdc, 16 inputs

SKU #66264318661
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital AC/DC Input Module
Voltage Category: 120/230 Vac/dc
Operating Voltage: 74-264 Vac, 80-264 Vdc
Number of Inputs: 16 inputs
Off-State Current: 6 mA (max)
I/O Application: Optically Isolated Inputs
Signal Delay: OFF to ON=20.0 ms AC, 15 ms DC
Backplane Current: 80 mA at 5V
PLC System: Simatic S7-400

PLC I-O Digital: Type - PLC Digital AC/DC Input Module; Voltage Category - 120/230 Vac/dc; Operating Voltage - 74-264 Vac, 80-264 Vdc; Number of Inputs - 16 inputs; Off-State Current - 6 mA (max); I/O Application - Optically Isolated Inputs; Signal Delay - OFF to ON=20.0 ms AC, 15 ms DC; Backplane Current - 80 mA at 5V; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m; PLC System - Simatic S7-400

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m