Menu Search
PLC I-O Digital Digital Module, 120/230 Vac, 79-264 Vac, 8 Outputs, 40-Pin Connector

SIEMENS #6ES73225FF000AB0

Digital Module, 120/230 Vac, 79-264 Vac, 8 Outputs, 40-Pin Connector

SKU #04089256112
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Digital AC Output Module
Voltage Category: 120/230 Vac
Operating Voltage: 79-264 Vac
Off-State Current: 2 mA (max)
Number of Outputs: 8 outputs
Current Rating Per Output: 2A
I/O Application: Optically Isolated Inputs
Backplane Current: 100 mA at 5V
Connection: 40-Pin Connector
PLC System: Simatic S7-300

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m