SIEMENS #3UF7310-1AU00-0

Digital Module, 110/240 Vac/Vdc, 4 Inputs, 2 Outputs, Screw

SKU: 75455490191
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: PLC Digital AC/DC I/O Module
Voltage Category: 110/240 Vac/Vdc
Number of Inputs: 4 Inputs
Number of Outputs: 2 Outputs
I/O Application: Relay Outputs
Connection: Screw
Manufacturer Series: SIRIUS
Description
PLC I-O Digital: Type - PLC Digital AC/DC I/O Module; Voltage Category - 110/240 Vac/Vdc; Number of Inputs - 4 Inputs; Number of Outputs - 2 Outputs; I/O Application - Relay Outputs; Connection - Screw; Additional Information - Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Protection Class: IP20; Manufacturer Series - SIRIUS
Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Protection Class: IP20