Menu Search
SIEMENS #3RK24002CG002AA2

Compact Digital I/O Module, 30 Vdc, 31.6 Vdc, 4 Input

SKU # 80476635994
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital DC I/O Module
Voltage Category: 30 Vdc
Operating Voltage: 31.6 Vdc
Number of Inputs: 4
Input Current: 270 mA
Mounting: Rail, Wall
Number of Outputs: 4
Current Rating Per Output: 4A
Operating Temperature: -25 to 80 deg C
Voltage Range: 18-31.6VDC
Connection: Screw
Dimensions: 22.5 mm W x 120 mm D x 100 mm H