Analog Combination I/O ELC Series

SKU: 78211634308
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Analog Combination I/O
Voltage Category: ±10 VDC
Operating Voltage: 24 VDC 0-10V
Number of Inputs: 4
Input Current: 0-20 mA
Number of Outputs: 2
PLC System: ELC Series
Manufacturer Series: ELC
PLC I-O Digital: Type - Analog Combination I/O; Voltage Category - ±10 VDC; Operating Voltage - 24 VDC 0-10V; Number of Inputs - 4; Input Current - 0-20 mA; Number of Outputs - 2; Additional Information - Output: 12 bit; PLC System - ELC Series; Manufacturer Series - ELC
Additional Info: Output: 12 bit