Menu Search
Search
WAGO #750-550

PLC Analog Output Module Voltage-Current

SKU # 78092090251 Manufacturer Series: 750
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Analog Output Module
Function: Voltage-Current
Number of Outputs: 2 Outputs
Output Range: 65mA, 0-10V, +/- 10 V, +/- 10 mV
Resolution: 12 Bits

PLC I-O Analog: Type - PLC Analog Output Module; Function - Voltage-Current; Number of Outputs - 2 Outputs; Output Range - 65mA, 0-10V, +/- 10 V, +/- 10 mV; Resolution - 12 Bits; Manufacturer Series - 750