Menu Search
PLC I-O Analog PLC Analog Input Module RTD 4 Inputs Input

SIEMENS #6ES72315PD320XB0

PLC Analog Input Module RTD 4 Inputs Input

SKU #88762154979
Manufacturer Series: S7-1200
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PLC Analog Input Module
Function: RTD
Number of Inputs: 4 Inputs
Input Range: 10 ohm (copper), 1000 ohm (nickel), 1000 ohm (platinum), 600 ohm (resistance)
Resolution: 15 Bits Plus Sign
Backplane Current: 80 mA at 5V
PLC System: Simatic S7-1200

Additional Info: Power Dissipation: 1.5W, Size: 100mm Height x 45mm Width x 75mm Depth