Menu Search
PLC I-O Analog Analog Module, 8 Outputs 0-20 mA/-20 to 20 mA/4-20 mA Output

SIEMENS #6ES73325HF000AB0

Analog Module, 8 Outputs 0-20 mA/-20 to 20 mA/4-20 mA Output

SKU #04089256120
Manufacturer Series: S7-300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC Analog Output Module
Function: Voltage-Current
Number of Outputs: 8 Outputs
Output Range: 0-20 mA, -20 to 20 mA, 4-20 mA, 0-10 V, 1-5 V, -10 to +10 V
Resolution: 12 Bits, 11 Bits Plus Sign
Backplane Current: 100 mA at 5V
PLC System: Simatic S7-300

PLC I-O Analog: Type - PLC Analog Output Module; Function - Voltage-Current; Number of Outputs - 8 Outputs; Output Range - 0-20 mA, -20 to 20 mA, 4-20 mA, 0-10 V, 1-5 V, -10 to +10 V; Resolution - 12 Bits, 11 Bits Plus Sign; Backplane Current - 100 mA at 5V; Additional Information - Power Dissipation: 6.0W, Size: 125 mm Height x 40 mm Width x 120 mm Depth; PLC System - Simatic S7-300; Manufacturer Series - S7-300

Additional Info: Power Dissipation: 6.0W, Size: 125 mm Height x 40 mm Width x 120 mm Depth