Menu Search
PLC I-O Analog Analog Module, 8 Inputs, 8 Isolated
SIEMENS #6ES74311KF200AB0

Analog Module, 8 Inputs, 8 Isolated

SKU # 66264318424 Manufacturer Series: S7-400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: PLC Analog Input Module
Number of Inputs: 8 Inputs
Input Configuration: 8 Isolated
Resolution: 14 Bits
Update Period: 0.4ms
PLC System: Simatic S7-400

PLC I-O Analog: Type - PLC Analog Input Module; Number of Inputs - 8 Inputs; Input Configuration - 8 Isolated; Resolution - 14 Bits; Update Period - 0.4ms; PLC System - Simatic S7-400; Manufacturer Series - S7-400