You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #6ES72314HF300XB0

Analog Module, 8 Inputs, 8 Differential 0-20 mA Input, Voltage-Current Function

SKU # 04089255016 Manufacturer Series: S7-1200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Analog Input Module
Function: Voltage-Current
Number of Inputs: 8 Inputs
Input Configuration: 8 Differential
Input Range: 0-20 mA, +/-10 V, +/-5 V, +/-2.5 V
Resolution: 12 Bits Plus Sign
Backplane Current: 90 mA at 5V
PLC System: Simatic S7-1200

Additional Info: Power Dissipation: 1.5W, Size: 100mm Height x 45mm Width x 75mm Depth